Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 8 1/16 in L, Satin Finish

  • Mfr # 1452

  • Zoro # G612487319


product price: $34.29
/ea

Key Features

Material
Steel
Overall Length
8 1/16 in
Standards
ASME B107
Reversing
No
Head Size
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452
Zoro #
G612487319
UPC #
076799014528
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in
Head Size
2 5/8 in
Head Thickness
1/4 in

Details

Item
Open End Wrench
Material
Steel
Standards
ASME B107
Reversing
No
Opening Angle (Deg.)
30 Degrees
Insulated
No
Measurement Type
SAE
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Single End/Double End
Single End
Finish
Satin
Tether Style
Not Tether Capable
Nonsparking
No
Head Type
Offset

Description

SERVICE WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.