Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 8 9/16 in L, Satin Finish

  • Mfr # 1460

  • Zoro # G312487299


product price: $38.59
/ea

Key Features

Material
Steel
Overall Length
8 9/16 in
Finish
Satin
Standards
ASME B107
Opening Angle (Deg.)
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460
Zoro #
G312487299
UPC #
076799014603
Country of Origin
United States

Dimensions

Overall Length
8 9/16 in
Head Thickness
9/32 in
Head Size
3 1/8 in

Details

Item
Open End Wrench
Material
Steel
Finish
Satin
Standards
ASME B107
Opening Angle (Deg.)
30 Degrees
Insulated
No
Tether Style
Not Tether Capable
Single End/Double End
Single End
Measurement Type
SAE
Nonsparking
No
Head Type
Offset
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight

Description

SERVICE WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.