Open End Wrench, 8 9/16 in L, Satin Finish
Mfr # 1462
Zoro # G612487357
product price: $35.29
/eaKey Features
Material
Steel
Overall Length
8 9/16 in
Measurement Type
SAE
Head Type
Offset
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1462
Zoro #
G612487357
UPC #
076799014627
Country of Origin
United States
Dimensions
Overall Length
8 9/16 in
Head Thickness
9/32 in
Head Size
3 1/8 in
Details
Item
Open End Wrench
Material
Steel
Measurement Type
SAE
Head Type
Offset
Nonsparking
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Finish
Satin
Opening Angle (Deg.)
30 Degrees
Standards
ASME B107
Insulated
No
Tether Style
Not Tether Capable
Reversing
No
Description
SERVICE WRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.