Open End Wrench, 9 in L, Satin Finish
Mfr # 1464
Zoro # G712487295
product price: $36.89
/eaKey Features
Material
Steel
Overall Length
9 in
Measurement Type
SAE
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1464
Zoro #
G712487295
UPC #
076799014641
Country of Origin
United States
Dimensions
Overall Length
9 in
Head Thickness
9/32 in
Head Size
3 1/2 in
Details
Item
Open End Wrench
Material
Steel
Measurement Type
SAE
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Finish
Satin
Insulated
No
Opening Angle (Deg.)
30 Degrees
Single End/Double End
Single End
Standards
ASME B107
Head Type
Offset
Reversing
No
Tether Style
Not Tether Capable
Nonsparking
No
Description
SERVICE WRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.