Zoro Homepage

Open End Wrench, 9 in L, Satin Finish

  • Mfr # 1468

  • Zoro # G012487117


product price: $38.19
/ea

Key Features

Material
Steel
Overall Length
9 in
Wrench Shape
Straight
Opening Angle (Deg.)
30 Degrees
Head Size
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468
Zoro #
G012487117
UPC #
076799014689
Country of Origin
United States

Dimensions

Overall Length
9 in
Head Size
3 1/2 in
Head Thickness
9/32 in

Details

Item
Open End Wrench
Material
Steel
Wrench Shape
Straight
Opening Angle (Deg.)
30 Degrees
Head Type
Offset
Measurement Type
SAE
Reversing
No
Tether Style
Not Tether Capable
Insulated
No
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Standards
ASME B107
Nonsparking
No
Finish
Satin

Description

SERVICE WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.