Shop WRIGHT PRODUCTS
See all product information
Create Account
Heavy Duty Storm Door Closer
- Mfr # V2016WH
- Zoro # G124446989
product price:Â
$
36.25
/ea
Key Features
Door Opening - Maximum
90 Degrees
Interior/Exterior Use
Exterior
Product Type
Storm Door Closer
Includes
Installation Hardware
Housing Length
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2016WH
- Zoro #
- G124446989
- UPC #
- 039208245166
- Country of Origin
- China
- Item
- Door Closer
- Door Opening - Maximum
- 90 Degrees
- Interior/Exterior Use
- Exterior
- Product Type
- Storm Door Closer
- Includes
- Installation Hardware
- Features
- Durability: This Standard Duty Use Door Closer has a High Level of Durability that can Withstand Repeated Opening and Closing Throughout the Day, Speed Control: Easy-to-Use Thumbscrew Dial That Requires No Tools to Increase or Decrease the Closing Speed or Force
- Includes Hardware
- Hardware Included
- Color
- White
- Closer Type
- Hold Open
- ANSI/BHMA Finish
- White Suede Powder Coated, Sprayed
- ADA Compliant
- No
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Housing Length
- 12 3/4 in
- Overall Length
- 12 3/4 in
- Overall Height
- 12 3/4 in
- Overall Width
- 1 1/2 in
- Length
- 12 3/4 in
Description
Door Closer, Material Aluminum, White, Closer Type Hold Open, Features Durability: This Standard Duty Use Door Closer has a High Level of Durability that can Withstand Repeated Opening and Closing Throughout the Day, Speed Control: Easy-to-Use Thumbscrew Dial That Requires No Tools to Increase or Decrease the Closing Speed or Force
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.