Zoro Homepage

Hydraulic, Door Closer, Black

  • Mfr # VH440BL

  • Zoro # G3889256


product price: $34.98
/ea
Sold in multiples of 6 for $209.88

Key Features

Color
Black
Hydraulic/Pneumatic
Hydraulic
Features
Adjustable
ADA Compliant
Yes
Door Opening - Maximum
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH440BL
Zoro #
G3889256
UPC #
038462004724
Country of Origin
China

Details

Item
Door Closer
Color
Black
Hydraulic/Pneumatic
Hydraulic
Features
Adjustable
ADA Compliant
Yes
Door Opening - Maximum
90 Degrees
Performance Grade
2
Product Type
Door Closer
ANSI/BHMA Finish
Black Painted
Stop Type
Spring

Description

Door Closer, Hydraulic, ADA Compliant Yes, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.