Pneumatic Closer, Aluminum, Light Duty
Mfr # VJ1020CAL
Zoro # G3888790
product price: $11.89
/eaKey Features
Color
Aluminum
Finish
Aluminum Painted
Series
Light Duty
For Use With
For Head Jamb Applications on Outswinging Wood or Metal Doors
Features
Use Alone for Light Doors; Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VJ1020CAL
Zoro #
G3888790
UPC #
038462019315
Country of Origin
China
Details
Item
Pneumatic Closer,Aluminum,Light Duty
Color
Aluminum
Finish
Aluminum Painted
Series
Light Duty
For Use With
For Head Jamb Applications on Outswinging Wood or Metal Doors
Features
Use Alone for Light Doors; Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
Description
Pneumatic Closer,Aluminum,Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.