Zoro Homepage

Pneumatic Closer, Black, Heavy Duty

  • Mfr # V150BL

  • Zoro # G3888851


product price: $20.29
/ea

Key Features

Color
Black
Series
Heavy Duty
Features
Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
For Use With
Outswinging Wood or Metal Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V150BL
Zoro #
G3888851
UPC #
038462003727
Country of Origin
China

Details

Item
Pneumatic Closer,Black,Heavy Duty
Color
Black
Series
Heavy Duty
Features
Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
For Use With
Outswinging Wood or Metal Doors

Description

Pneumatic Closer,Black,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.