Pneumatic Closer, White, Standard Duty
Mfr # V1020WH
Zoro # G3888215
product price: $16.98
/eaKey Features
Color
White
Series
Standard Duty
Features
Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
For Use With
Outswinging Wood or Metal Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1020WH
Zoro #
G3888215
UPC #
038462004045
Country of Origin
China
Details
Item
Pneumatic Closer, White,Standard Duty
Color
White
Series
Standard Duty
Features
Full 90 Degree Opening; Factory Lubricated; Adjustable Closing Speed; Two Hole End Plug for Adjustable Latching Power; All Installation Hardware Included
For Use With
Outswinging Wood or Metal Doors
Description
Pneumatic Closer, White,Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.