Zoro Homepage

Push Button Latch, Florida Brown

  • Mfr # V333FB

  • Zoro # G3887969


product price: $16.95
/ea

Key Features

Outer Panel Thickness
1 1/4 in
Catch/Latch Opening Action
Push
Color
Brown
Includes Hardware
Hardware Included
Mounting Hole Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V333FB
Zoro #
G3887969
UPC #
038462002188
Country of Origin
China

Dimensions

Outer Panel Thickness
1 1/4 in
Mounting Hole Diameter
1 3/4 in

Details

Item
Door Latch
Catch/Latch Opening Action
Push
Color
Brown
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Primed For Painting

Description

Door Latch, Push, Outer Panel Thickness 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.