Zoro Homepage

Screen Door Pull, 4-3/4 in., Black

  • Mfr # V434BL

  • Zoro # G3888529


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Color
Black
Overall Length
4-3/4"
Product Type
Screen Door Pull,4-3/4 in.,Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V434BL
Zoro #
G3888529
UPC #
039208993579
Country of Origin
China

Dimensions

Overall Length
4-3/4"

Details

Color
Black
Item
Screen Door Pull,4-3/4 in.,Black
Product Type
Screen Door Pull,4-3/4 in.,Black

Description

Screen Door Pull,4-3/4 in.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.