Zoro Homepage

Screen Door Pull, 4-3/4 in., Galvanized

  • Mfr # V434GAL

  • Zoro # G3888501


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Finish
Galvanized
Overall Length
4-3/4"
Product Type
Screen Door Pull,4-3/4 in.,Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V434GAL
Zoro #
G3888501
UPC #
039208993586
Country of Origin
China

Dimensions

Overall Length
4-3/4"

Details

Finish
Galvanized
Item
Screen Door Pull,4-3/4 in.,Galvanized
Product Type
Screen Door Pull,4-3/4 in.,Galvanized

Description

Screen Door Pull,4-3/4 in.,Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.