Zoro Homepage

Steel Hinge, Steel, Full Surface/Half Surface Mounting, Brass Plated

  • Mfr # V35BR

  • Zoro # G3888626


product price: $8.99
/ea

Key Features

Door Leaf Height
3"
Door Leaf Thickness
5/64"
Material
Steel
Mounting
Full Surface/Half Surface
Features
Removable Hinge Pin; All Mounting Screws Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V35BR
Zoro #
G3888626
UPC #
039208993326
Country of Origin
China

Dimensions

Door Leaf Height
3"
Door Leaf Thickness
5/64"

Details

Finish
Brass Plated
Material
Steel
Mounting
Full Surface/Half Surface
Features
Removable Hinge Pin; All Mounting Screws Included
Item
Steel Hinge

Description

Steel Hinge,3 in.,Brass Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.