Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle, 50 in., Zinc Plate

  • Mfr # V691

  • Zoro # G3888407


product price: $9.85
/ea

Key Features

Material
Steel
For Use With Door Type
Screen Door
Product Type
Turnbuckle
ANSI/BHMA Finish
Zinc-Plated
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V691
Zoro #
G3888407
UPC #
039208985901
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1/2 in
Overall Length
50 in
Overall Width
2 in

Details

Item
Turnbuckle
Material
Steel
For Use With Door Type
Screen Door
Product Type
Turnbuckle
ANSI/BHMA Finish
Zinc-Plated

Description

Turnbuckle, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.