Zoro Homepage

Universal Knob Latch, Aluminum

  • Mfr # V670

  • Zoro # G3889195


product price: $18.19
/ea
Sold in multiples of 6 for $109.14

Key Features

Material
Aluminum
Color
Gray
Catch/Latch Opening Action
Pull, Push
Outer Panel Thickness
1 1/8 in
Mounting Hole Diameter
1 1/2 in, 1 3/4 in, 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V670
Zoro #
G3889195
UPC #
038462759013
Country of Origin
China

Dimensions

Outer Panel Thickness
1 1/8 in
Mounting Hole Diameter
1 1/2 in, 1 3/4 in, 3 in

Details

Item
Door Latch
Material
Aluminum
Color
Gray
Catch/Latch Opening Action
Pull, Push
ANSI/BHMA Finish
White Suede Powder Coated, Sprayed
Includes Hardware
Hardware Included

Description

Door Latch, Pull, Push, Outer Panel Thickness 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.