Zoro Homepage

Universal Knob Latch, White

  • Mfr # V670WH

  • Zoro # G3888276


product price: $16.19
/ea

Key Features

Outer Panel Thickness
1 1/8 in
Color
White
Catch/Latch Opening Action
Pull, Push
Includes Hardware
Hardware Included
Mounting Hole Diameter
1 1/2 in, 1 3/4 in, 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V670WH
Zoro #
G3888276
UPC #
039208985840
Country of Origin
China

Dimensions

Outer Panel Thickness
1 1/8 in
Mounting Hole Diameter
1 1/2 in, 1 3/4 in, 3 in

Details

Item
Door Latch
Color
White
Catch/Latch Opening Action
Pull, Push
Includes Hardware
Hardware Included

Description

Door Latch, Pull, Push, Outer Panel Thickness 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.