Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-11/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84827

  • Zoro # G8053972


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84827
Zoro #
G8053972
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-11/16 in
Overall Length
3 5/16 in
Socket Depth
Standard
Socket Size
1 11/16 in
Socket Length
3 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Standard Impact
Impact Rated
Yes
Drive Type
Impact
Standards
ASME B107.110
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Insulated
No
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Locking
No
Bolt Clearance
1 1/16 in
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 1 11/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/16 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.