Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-1/2" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84824

  • Zoro # G7860221


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84824
Zoro #
G7860221
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-1/2 in
Overall Length
3 1/4 in
Socket Depth
Standard
Socket Length
3 1/4 in
Socket Size
1 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Non-Sparking
No
Locking
No
Bolt Clearance
15/16 in
Compatible Fastener Type
Bolts
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 84824 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84824 Impact Socket is a standard-sized tool with a socket size of 1-1/2 inches. It features an overall length and socket length of 3-1/4 inches, providing adequate reach for various tasks. The bolt clearance measures at 15/16 inch, designed to accommodate compatible fasteners such as bolts. This impact-rated socket adheres to the SAE measurement type and has a drive size of 1-1/2 inches.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications. Its black oxide finish adds an extra layer of resistance against corrosion, enhancing its longevity in your toolbox. The six-point socket shape provides improved contact with the fastener, reducing the risk of slippage during use.
This non-magnetic and non-sparking tool falls under the category type 'Impact Socket'. It's not tether ready or insulated but it does meet ASME B107.110 standards which speaks volumes about its quality construction and performance capabilities. With its output type being a six-point (6 pt), it offers reliable engagement with fasteners for efficient operation in any general work scenario that requires an impact-rated tool like this one.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.