Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-13/16" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84829

  • Zoro # G8235796


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84829
Zoro #
G8235796
UPC #
00076799706454
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-13/16 in
Overall Length
3 7/16 in
Socket Depth
Standard
Socket Length
3 7/16 in
Socket Size
1 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
SAE
Tether Ready
No
Locking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Compatible Fastener Type
Bolts
Bolt Clearance
1 5/32 in
Includes Locking
Locking Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 1 13/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 5/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.