Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-15/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84831

  • Zoro # G8242385


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84831
Zoro #
G8242385
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-15/16 in
Overall Length
3 5/8 in
Socket Depth
Standard
Socket Size
1 15/16 in
Socket Length
3 5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Insulated
No
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Bolt Clearance
1 7/32 in
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 1 15/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 7/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.