Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-15/16" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84931

  • Zoro # G8369121


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
5 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84931
Zoro #
G8369121
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-15/16 in
Overall Length
5 11/16 in
Socket Depth
Deep
Socket Size
1 15/16 in
Socket Length
5 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Socket Type
Deep Impact
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Bolt Clearance
1 7/32 in
Non-Magnetic
Yes
Tether Ready
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 1 15/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 7/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.