Zoro Homepage

1-1/2" Drive, 1-3/4" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84928

  • Zoro # G8126797


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
5 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84928
Zoro #
G8126797
UPC #
00076799719492
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-3/4 in
Overall Length
5 11/16 in
Socket Depth
Deep
Socket Length
5 11/16 in
Socket Size
1 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Drive Type
Impact
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Bolt Clearance
1 1/8 in
Tether Ready
No
Non-Sparking
No
Insulated
No
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 1 3/4 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.