Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-5/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84821

  • Zoro # G7844024


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 5/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84821
Zoro #
G7844024
UPC #
00076799762047
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-5/16 in
Overall Length
3 5/32 in
Socket Depth
Standard
Socket Size
1 5/16 in
Socket Length
3 5/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Insulated
No
Bolt Clearance
3/4 in
Non-Magnetic
Yes
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 84821 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84821 Impact Socket is a standard-sized tool with a socket size of 1 5/16 in and an overall length of 3 1/8 in. It features a drive size of 1-1/2 in, making it suitable for various applications requiring SAE measurements. The socket depth is standard, providing adequate bolt clearance at approximately 3/4 in. This impact socket has been designed to work with compatible fastener types such as bolts.
Crafted from robust alloy steel, the WRIGHT TOOL - 84821 Impact Socket offers durability and longevity. Its black oxide finish adds an extra layer of protection against corrosion, enhancing its lifespan even further. This impact-rated tool comes with a six-point output type and matches ASME B107.110 standards, demonstrating its quality construction.
This non-magnetic impact socket is not insulated nor tether ready but remains versatile due to its compatibility with different tasks that require an impact drive type. With the ability to accommodate six points on bolts or other fasteners, this product provides ample flexibility for your needs while maintaining reliable performance under pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.