Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 1-7/16" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84823

  • Zoro # G8018437


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84823
Zoro #
G8018437
UPC #
00076799706393
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-7/16 in
Overall Length
3 3/16 in
Socket Depth
Standard
Socket Length
3 3/16 in
Socket Size
1 7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Socket Type
Standard Impact
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
SAE
Bolt Clearance
7/8 in
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Locking
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 84823 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84823 Impact Socket is a standard-sized tool with an SAE measurement type. It features a socket size of 1-7/16 in and an overall length of 3-3/16 in, making it suitable for various applications that require these dimensions. The socket depth is standard, designed to accommodate compatible fasteners such as bolts. With its drive size of 1-1/2 in and bolt clearance of 7/8 in, this impact socket can be used effectively across different tasks.
Crafted from alloy steel, the WRIGHT TOOL - 84823 Impact Socket is built to withstand high levels of force typically associated with impact-rated tools. Its black oxide finish not only enhances its aesthetic appeal but also adds durability to the product's structure. This non-magnetic tool has a six-point output type and comes with a shape that matches its output type – further enhancing its compatibility with various types of work.
This Impact Socket adheres to ASME B107.110 standards, indicating its quality construction and design integrity. Although it's not tether ready or insulated, nor does it feature locking capabilities or non-sparking properties, it remains adequate for general use cases where such features are not critical requirements. Please note that this item includes one single impact socket per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.