Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-13/16" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84845

  • Zoro # G8247556


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84845
Zoro #
G8247556
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-13/16 in
Overall Length
4 7/16 in
Socket Depth
Standard
Socket Size
2 13/16 in
Socket Length
4 7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASME B107.110
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Bolt Clearance
1 25/32 in
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 84845 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84845 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 2 13/16 in and an overall length of 4 7/16 in, providing adequate bolt clearance at 1 25/32 in. The drive size is designed at a substantial 1-1/2 inches, suitable for various applications requiring such dimensions.
Constructed from durable alloy steel, this impact socket is built to withstand the rigors of heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by offering resistance against corrosion and wear. This product has been manufactured according to ASME B107.110 standards, demonstrating its quality and reliability.
This non-magnetic tool comes with a six-point output type and does not feature locking or insulation properties. However, it's designed for compatibility with bolts as fasteners and can be used effectively even without tethering capabilities due to its robust design. Please note that while this tool is rated for impact usage, it does not possess non-sparking attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.