Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-1/4" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84836

  • Zoro # G7921453


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84836
Zoro #
G7921453
UPC #
00076799706522
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-1/4 in
Overall Length
3 7/8 in
Socket Depth
Standard
Socket Size
2 1/4 in
Socket Length
3 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Measurement Type
SAE
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Bolt Clearance
1 13/32 in
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 84836 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84836 Impact Socket is a standard impact socket with an overall length of 3 7/8 inches and a socket size of 2-1/4 inches. This SAE measurement type tool has a drive size of 1-1/2 inches, making it suitable for various applications. The bolt clearance stands at 1-13/32 inches, providing adequate space for handling bolts effectively.
Crafted from alloy steel, this impact socket offers durability and longevity. It features a black oxide finish that enhances its resistance to corrosion and wear. With its six-point shape, the socket provides increased torque delivery and better grip on fasteners to reduce slippage during use.
This product is designed for compatibility with bolts as per the compatible fastener type attribute. It's rated for impact use but does not have non-sparking or insulated properties nor tether ready or locking features. However, it possesses non-magnetic attributes which can be beneficial in certain work scenarios where magnetic interference could be problematic. As per ASME B107.110 standards, this tool meets industry requirements ensuring reliability in performance across different tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.