Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-15/16" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84847

  • Zoro # G8322946


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84847
Zoro #
G8322946
UPC #
00076799706638
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-15/16 in
Overall Length
4 17/32 in
Socket Depth
Standard
Socket Size
2 15/16 in
Socket Length
4 17/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Drive Type
Impact
Socket Type
Standard Impact
Measurement Type
SAE
Bolt Clearance
1 27/32 in
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 84847 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84847 Impact Socket is a standard depth socket with an overall length of 4 17/32 inches and a socket size of 2 15/16 inches. It has been designed to accommodate bolts with a clearance of up to 1 27/32 inches. This tool features SAE measurement type, making it suitable for applications that require this specific system of measurements. The drive size is set at 1-1/2 inch, which fits well within the standards for most impact-rated tools.
Crafted from durable alloy steel, this impact socket boasts a robust construction that can withstand high torque applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The six-point shape ensures maximum contact with fasteners, reducing wear over time and prolonging the lifespan of both the tool and fastener.
This Impact Socket adheres to ASME B107.110 standards, indicating its suitability for professional use in various industries where such regulations apply. Despite being non-insulated and non-sparking, it's built to be non-magnetic – an attribute that could prove beneficial in certain work scenarios involving magnetic materials or environments where magnetism might interfere with operations.
In conclusion, the WRIGHT TOOL - 84847 Impact Socket is a reliable addition to any toolbox requiring SAE-standard sockets designed for impact use. Please note that while this item does not come tether-ready or have locking capabilities, its compatibility with bolt-type fasteners makes it versatile enough for general usage across multiple tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.