Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-3/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84835

  • Zoro # G7868113


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 13/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84835
Zoro #
G7868113
UPC #
00076799706515
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-3/16 in
Overall Length
3 13/16 in
Socket Depth
Standard
Socket Length
3 13/16 in
Socket Size
2 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Standards
ASME B107.110
Drive Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Measurement Type
SAE
Socket Shape
6-Point
Bolt Clearance
1 3/8 in
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Non-Sparking
No
Locking
No
Tether Ready
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 84835 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84835 Impact Socket is a standard impact socket designed for SAE measurements. It features a socket size of 2 3/16 in, with an overall length of 3 13/16 in, providing adequate bolt clearance at 1 3/8 in. The drive size is set at a substantial 1-1/2 in, suitable for various applications requiring such dimensions. This tool adheres to the ASME B107.110 standards and offers compatibility with bolts as its fastener type.
Constructed from robust alloy steel, this impact socket ensures durability and longevity under regular use conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The product features a six-point socket shape which provides improved torque compared to other shapes.
This particular model is rated for impacts, making it suitable for tasks that require high levels of force or pressure. However, please note that while it's non-magnetic, it isn't insulated nor does it have tether-ready or non-sparking properties. Also noteworthy is the fact that this item doesn't come with locking capabilities.
In conclusion, the WRIGHT TOOL - 84835 Impact Socket stands out due to its specific sizing attributes and durable construction materials which are built to withstand demanding work environments while maintaining performance efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.