Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-3/4" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84944

  • Zoro # G8060044


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84944
Zoro #
G8060044
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-3/4 in
Overall Length
6 1/16 in
Socket Depth
Deep
Socket Length
6 1/16 in
Socket Size
2 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Socket Type
Deep Impact
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Locking
No
Non-Sparking
No
Non-Magnetic
Yes
Bolt Clearance
1 3/4 in
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 84944 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84944 Impact Socket is a robust tool designed for specific tasks. With an overall length of 7 5/16 inches and socket size of 2-3/4 inches, it provides ample space to accommodate bolts with a clearance of up to 1-3/4 inches. The deep socket depth ensures that the fastener is adequately engaged, reducing the risk of stripping or damaging the bolt head. This impact socket adheres to SAE measurement types and features a six-point output type, making it suitable for various applications.
Constructed from durable alloy steel, this impact-rated socket offers long-lasting performance under demanding conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The non-magnetic property further extends its usability by preventing unwanted metal particle attraction during operations.
This WRIGHT - 84944 Impact Socket falls into the category type 'Impact Socket' and is specifically built for use with compatible fasteners such as bolts. It has been crafted in accordance with ASME B107.110 standards which speaks volumes about its quality and reliability. Please note that while this product does not feature insulation or tether readiness, it's designed for use with an impact drive type due to its high durability quotient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.