Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-3/8" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84838

  • Zoro # G8170294


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84838
Zoro #
G8170294
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-3/8 in
Overall Length
4 in
Socket Depth
Standard
Socket Length
4 in
Socket Size
2 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Socket Type
Standard Impact
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Socket Shape
6-Point
Bolt Clearance
1 1/2 in
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 84838 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84838 Impact Socket is a standard impact socket with a size of 2-3/8 inches. It features an SAE measurement type, making it suitable for use in various applications that require SAE measurements. The socket has an overall length of 4 inches and offers a bolt clearance of 1-1/2 inches, providing adequate space for handling bolts. This tool is designed to work with the drive size of 1-1/2 inches and has a six-point output type.
Crafted from durable alloy steel, this impact socket is built to withstand high levels of force typically associated with impact tools. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The non-magnetic property ensures that it won't interfere or be affected by magnetic fields during operation.
This product falls under the category type 'Impact Socket' and is indeed rated for impact use. It's compatible with fastener types such as bolts, which makes it versatile in terms of application compatibility. While this tool does not feature locking or insulation properties, nor is it tether ready or non-sparking, it adheres to ASME B107.110 standards indicating its reliability and quality construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.