Zoro Homepage

1-1/2" Drive, 2-3/8" Size, SAE Impact Socket, Deep Socket, 6-Point, Black Oxide

  • Mfr # 84938

  • Zoro # G7968222


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84938
Zoro #
G7968222
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-3/8 in
Overall Length
6 1/16 in
Socket Depth
Deep
Socket Size
2 3/8 in
Socket Length
6 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Bolt Clearance
1 1/2 in
Insulated
No
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT - 84938 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84938 Impact Socket is a robust tool designed for heavy-duty applications. With a socket size of 2-3/8 in and an overall length of 7-1/16 in, it offers ample reach for various tasks. The deep socket depth provides additional bolt clearance of up to 1-1/2 in, making it suitable for working with bolts that require deeper engagement. This impact socket adheres to the ASME B107.110 standards and features a drive size of 1-1/2 in, ensuring compatibility with corresponding tools.
Crafted from durable alloy steel, this impact-rated socket is built to withstand high torque applications without deformation or wear. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The six-point design ensures maximum contact with fasteners, reducing the risk of rounding off corners while providing improved grip.
This WRIGHT - 84938 Impact Socket is non-magnetic which can be beneficial when working around sensitive electronics or where magnetic fields could interfere with operation. Despite being non-sparking and not insulated, it maintains its functionality across diverse work environments due to its sturdy construction materials and design specifications.
In conclusion, the WRIGHT - 84938 Impact Socket is a reliable addition to any toolbox thanks to its versatile sizing attributes and resilient material composition. It's compatible with SAE measurement types and designed specifically for use with bolts as per the compatible fastener type attribute.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.