Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-5/16" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84837

  • Zoro # G8085761


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84837
Zoro #
G8085761
UPC #
00076799706539
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-5/16 in
Overall Length
3 15/16 in
Socket Depth
Standard
Socket Length
3 15/16 in
Socket Size
2 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
SAE
Socket Shape
6-Point
Insulated
No
Locking
No
Bolt Clearance
1 15/32 in
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Non-Sparking
No
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 2 5/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 15/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.