Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-5/8" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84842

  • Zoro # G8266973


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84842
Zoro #
G8266973
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-5/8 in
Overall Length
4 1/4 in
Socket Depth
Standard
Socket Size
2 5/8 in
Socket Length
4 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Socket Type
Standard Impact
Output Type
6 pt
Measurement Type
SAE
Bolt Clearance
1 21/32 in
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 2 5/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 21/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.