Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-7/8" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84846

  • Zoro # G7883976


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 29/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84846
Zoro #
G7883976
UPC #
00076799706621
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-7/8 in
Overall Length
4 29/64 in
Socket Depth
Standard
Socket Length
4 29/64 in
Socket Size
2 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Measurement Type
SAE
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
1 13/16 in
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 84846 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84846 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 2 7/8 in, making it suitable for various applications that require this specific size. The overall length of the socket is 4 1/2 in and it has a bolt clearance of 1 13/16 in, providing adequate space for handling bolts during operations. This tool also comes with a drive size of 1-1/2 inches, which can be used with compatible fasteners.
This product is made from alloy steel material, designed to withstand high-impact jobs due to its robustness and durability. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket shape is six-pointed, offering improved torque and reducing the risk of slipping or rounding off fasteners.
The WRIGHT TOOL - 84846 Impact Socket adheres to ASME B107.110 standards, demonstrating its quality construction and performance capabilities. It's non-magnetic nature makes it suitable for use around electronic equipment without causing interference or damage. However, please note that this item does not have tether-ready or insulated features nor does it possess non-sparking properties or locking mechanisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.