Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-11/16" Size, SAE Impact Socket, Deep Socket, 6-Point, Black Oxide

  • Mfr # 84959

  • Zoro # G8126946


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 13/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84959
Zoro #
G8126946
UPC #
00076799717573
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-11/16 in
Overall Length
6 13/16 in
Socket Depth
Deep
Socket Size
3 11/16 in
Socket Length
6 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Measurement Type
SAE
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Bolt Clearance
2 11/32 in
Locking
No
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT - 84959 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84959 Impact Socket is a robust tool designed for SAE measurements. With an overall length of 7 13/16 inches and a socket size of 3 11/16 inches, it offers ample reach and capacity to accommodate various bolt sizes. The deep socket depth further enhances its versatility, while the drive size of 1-1/2 inch ensures compatibility with numerous impact drivers.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications. Its black oxide finish not only adds to its aesthetic appeal but also provides additional resistance against corrosion and wear. The six-point socket shape aids in reducing the risk of rounding off fasteners by focusing forces on the flat sides rather than corners.
This non-magnetic Impact Socket adheres to ASME B107.110 standards, demonstrating its quality and reliability in diverse settings. Although it's not insulated or tether ready, it does offer a substantial bolt clearance at 2-11/32 inches which can be beneficial when working with longer bolts or threaded rods. Please note that this product is not designed for sparking environments nor does it feature locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.