Zoro Homepage

1-1/2" Drive, 3-1/16" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84949

  • Zoro # G7905091


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84949
Zoro #
G7905091
UPC #
00076799718266
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-1/16 in
Overall Length
6 5/16 in
Socket Depth
Deep
Socket Size
3 1/16 in
Socket Length
6 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
2 in
Locking
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT - 84949 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84949 Impact Socket is a robust tool designed for SAE measurements. With an overall length of 7 5/16 inches and a socket length of 6 5/16 inches, it provides ample reach for various tasks. The socket size is precisely measured at 3-1/16 inches, suitable for bolts with up to 2-inch clearance. This deep impact socket features a drive size of 1-1/2 inch and adheres to the ASME B107.110 standards.
Crafted from durable alloy steel, this impact-rated socket offers reliable performance under high torque applications. It has been finished with black oxide which enhances its resistance against corrosion, ensuring longevity in your toolkit. The six-point shape ensures maximum contact with fasteners, reducing wear on both the tool and fastener.
This non-magnetic WRIGHT -84949 Impact Socket does not feature locking or insulation properties nor is it tether-ready or non-sparking; however, it's built to handle the demands of heavy-duty use while maintaining its integrity over time. Its output type is also six points aligning perfectly with its six-point shape design making it adequate for handling compatible fastener types like bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.