Zoro Homepage

1-1/2" Drive, 3-1/2" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84856

  • Zoro # G8320207


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
5 1/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84856
Zoro #
G8320207
UPC #
00076799706720
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-1/2 in
Overall Length
5 1/8 in
Socket Depth
Standard
Socket Length
5 1/8 in
Socket Size
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Standards
ASME B107.110
Output Type
6 pt
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Bolt Clearance
2 1/4 in
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 84856 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84856 Impact Socket is a standard impact socket with an overall length of 5 1/8 inches and a socket size of 3-1/2 inches. This SAE measurement type tool features a drive size of 1-1/2 inches, making it suitable for various applications. The bolt clearance stands at 2-1/4 inches, providing adequate space for handling bolts.
Constructed from alloy steel, this impact socket is designed to withstand high torque applications. It has been finished with black oxide which enhances its durability and resistance against corrosion. The product conforms to ASME B107.110 standards indicating its quality and reliability in the field.
This six-point impact socket is non-magnetic and not insulated but has been rated for impacts, demonstrating its robustness under pressure. However, it's important to note that this tool does not have tether ready or locking capabilities nor is it non-sparking. With compatibility towards fastener types like bolts, the WRIGHT TOOL - 84856 Impact Socket can be utilized effectively in diverse scenarios requiring such specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.