Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-1/2" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84956

  • Zoro # G8277866


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84956
Zoro #
G8277866
UPC #
00076799731678
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-1/2 in
Overall Length
6 7/16 in
Socket Depth
Deep
Socket Length
6 7/16 in
Socket Size
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ASME B107.110
Output Type
6 pt
Socket Type
Deep Impact
Category Type
Impact Socket
Drive Type
Impact
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Tether Ready
No
Bolt Clearance
2 1/4 in
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Impact Socket, Socket Size 3 1/2 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 2 1/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.