Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-15/16" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84963

  • Zoro # G8329386


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
7 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84963
Zoro #
G8329386
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-15/16 in
Overall Length
7 1/16 in
Socket Depth
Deep
Socket Length
7 1/16 in
Socket Size
3 15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Output Type
6 pt
Socket Type
Deep Impact
Drive Type
Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Measurement Type
SAE
Non-Magnetic
Yes
Insulated
No
Bolt Clearance
2 1/2 in
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Tether Ready
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT - 84963 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84963 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 3 15/16 in, making it suitable for larger fastening tasks. The deep socket depth and an overall length of 8 1/16 in provide ample reach into tight spaces, while the bolt clearance of 2 1/2 in ensures that you can work efficiently without obstruction. This impact socket uses SAE measurement type and has a drive size of 1-1/2 inches.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications. Its black oxide finish not only enhances its durability but also reduces glare, providing comfort during extended use periods. The six-point shape offers improved grip on fasteners reducing the risk of rounding off corners. Despite its sturdy construction, this tool is non-magnetic which may be beneficial depending on your specific needs.
This product adheres to ASME B107.110 standards indicating its quality and reliability as an impact-rated tool suitable for professional environments where consistent performance is required. Please note that this item does not feature insulation or spark resistance properties nor does it have tethering capabilities or locking mechanisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.