Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-1/8" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84850

  • Zoro # G8343964


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84850
Zoro #
G8343964
UPC #
00076799706669
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-1/8 in
Overall Length
4 3/4 in
Socket Depth
Standard
Socket Length
4 3/4 in
Socket Size
3 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard Impact
Standards
ASME B107.110
Drive Type
Impact
Output Type
6 pt
Measurement Type
SAE
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
2 in
Tether Ready
No
Insulated
No
Non-Magnetic
Yes
Locking
No
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 84850 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84850 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 3 1/8 in and an overall length of 4 3/4 in, providing adequate dimensions for various tasks. The bolt clearance stands at 2 inches, designed to accommodate compatible fastener types such as bolts. This tool also boasts a drive size of 1-1/2 in and offers a six-point output type.
Crafted from durable alloy steel, this impact socket is built to withstand the rigors of heavy-duty use. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The socket shape is a robust six-point design that provides increased torque and reduces the risk of rounding off fasteners.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability in performance. Although it's not tether ready or insulated, it's non-magnetic which can be beneficial depending on your specific needs. Please note that while this item isn't designed for sparking applications, it is rated for impacts making it suitable for high-torque situations where strength and durability are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.