Zoro Homepage

1-1/2" Drive, 3-1/8" Size, SAE Impact Socket, Deep Socket, 6-Point, Black Oxide

  • Mfr # 84950

  • Zoro # G8062835


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84950
Zoro #
G8062835
UPC #
00076799718273
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-1/8 in
Overall Length
6 5/16 in
Socket Depth
Deep
Socket Length
6 5/16 in
Socket Size
3 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Socket Type
Deep Impact
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Tether Ready
No
Insulated
No
Non-Magnetic
Yes
Bolt Clearance
2 in
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT - 84950 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84950 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 3 1/8 in and an overall length of 7 7/16 in, it offers ample reach for various tasks. The deep socket depth and bolt clearance of 2 inches provide sufficient space to accommodate different types of bolts. This impact socket also features a six-point shape, which can offer improved torque compared to other designs.
Crafted from durable alloy steel, the WRIGHT - 84950 Impact Socket is built to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-magnetic, this impact socket maintains its integrity under rigorous use without sparking.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability in diverse settings. It's compatible with fastener types such as bolts and has a drive type specifically designed for impacts. Although it does not have locking or tether-ready features, the WRIGHT - 84950 Impact Socket remains suitable for numerous operations requiring a drive size of 1-1/2 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.