Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-3/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84851

  • Zoro # G7939732


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84851
Zoro #
G7939732
UPC #
00076799706676
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-3/16 in
Overall Length
4 3/4 in
Socket Depth
Standard
Socket Size
3 3/16 in
Socket Length
4 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Measurement Type
SAE
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
2 in
Insulated
No
Compatible Fastener Type
Bolts
Locking
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 84851 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84851 Impact Socket is a standard-sized tool with an SAE measurement type. It features a socket size of 3 3/16 inches and an overall length of 4 3/4 inches, providing adequate dimensions for various tasks. The drive size is set at 1-1/2 inches, suitable for many common applications. This impact socket also has a bolt clearance of two inches, designed to accommodate bolts fitting within this range.
Crafted from durable alloy steel, the WRIGHT TOOL - 84851 Impact Socket is built to withstand high-impact usage. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The socket shape is six-point, which provides improved torque and reduces the risk of slipping or rounding off fasteners.
This impact-rated tool adheres to ASME B107.110 standards, indicating its quality and reliability in performance. It's compatible with bolt-type fasteners and designed specifically for use with impact drives. Despite being non-magnetic, it maintains a firm grip on fasteners during operation due to its six-point design output type.
Please note that this product does not feature insulation or locking mechanisms nor is it tether-ready or non-sparking as per the provided attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.