Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-3/16" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84951

  • Zoro # G7863116


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84951
Zoro #
G7863116
UPC #
00076799719607
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-3/16 in
Overall Length
6 7/16 in
Socket Depth
Deep
Socket Length
6 7/16 in
Socket Size
3 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Drive Type
Impact
Output Type
6 pt
Impact Rated
Yes
Measurement Type
SAE
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Bolt Clearance
2 in
Compatible Fastener Type
Bolts
Non-Sparking
No
Locking
No
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT - 84951 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84951 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 3 3/16 in and an overall length of 7 7/16 in, it offers ample reach for various tasks. The deep socket depth enhances its versatility while the drive size of 1 1/2 in ensures compatibility with numerous impact drivers. This six-point socket provides adequate bolt clearance at approximately two inches.
Crafted from durable alloy steel, this impact-rated socket is built to withstand high torque applications. Its black oxide finish not only gives it a professional look but also adds an extra layer of protection against rust and corrosion. The non-magnetic nature of the material makes this tool suitable for use around sensitive electronics or magnetic materials.
This Impact Socket adheres to ASME B107.110 standards, demonstrating its quality and reliability. It's specifically designed to work with bolts as compatible fasteners, making it a valuable addition to any toolbox that requires SAE tools regularly. Please note that while this product is impact rated, it does not feature insulation or locking capabilities and is not tether ready or non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.