Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-3/8" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84854

  • Zoro # G7819226


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84854
Zoro #
G7819226
UPC #
00076799706706
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-3/8 in
Overall Length
4 15/16 in
Socket Depth
Standard
Socket Length
4 15/16 in
Socket Size
3 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Drive Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
SAE
Non-Magnetic
Yes
Socket Shape
6-Point
Bolt Clearance
2 7/32 in
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Insulated
No
Locking
No
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 84854 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84854 Impact Socket is a standard impact socket with an SAE measurement type. It features a size of 3-3/8 in, making it suitable for various applications requiring this dimension. The socket has a drive size of 1-1/2 in and offers bolt clearance of 2 7/32 in. With an overall length of 4 15/16 in and the same length for the socket itself, this tool provides adequate reach for tasks that require depth.
Crafted from alloy steel, this impact socket is designed to withstand high torque applications typically associated with impact tools. Its black oxide finish adds durability and resistance against corrosion, extending its lifespan even under demanding conditions. This product adheres to ASME B107.110 standards, indicating its quality and reliability.
This non-magnetic tool is compatible with bolts fastener type and features a six-point output type which can provide increased torque accuracy when used properly. Please note that while it's built for impact use as indicated by its 'impact rated' attribute, it does not have locking or tether ready capabilities nor insulation or non-sparking properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.