Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-5/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84853

  • Zoro # G8255387


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
4 29/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84853
Zoro #
G8255387
UPC #
00076799706690
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-5/16 in
Overall Length
4 29/32 in
Socket Depth
Standard
Socket Length
4 29/32 in
Socket Size
3 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Measurement Type
SAE
Tether Ready
No
Non-Magnetic
Yes
Bolt Clearance
2 3/32 in
Socket Shape
6-Point
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 84853 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84853 Impact Socket is a standard depth, SAE measurement type socket with a size of 3-5/16 in. It features a drive size of 1-1/2 in and an overall length of 4-7/8 in, making it suitable for various applications that require these specific measurements. The socket also has a bolt clearance of 2-3/32 in and is designed to be compatible with bolts as the fastener type.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications typically associated with impact tools. Its robust material composition enhances its longevity even under rigorous use. The black oxide finish not only adds to the aesthetic appeal but also provides resistance against corrosion, thereby extending the tool's lifespan further.
This product falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards. With its six-point shape output type and non-magnetic properties, it offers reliable performance for tasks requiring such specifications. However, please note that this item does not feature locking or tether-ready capabilities and is not insulated or non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.