Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-7/16" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84855

  • Zoro # G8369051


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
5 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84855
Zoro #
G8369051
UPC #
00076799706713
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-7/16 in
Overall Length
5 in
Socket Depth
Standard
Socket Size
3 7/16 in
Socket Length
5 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Measurement Type
SAE
Locking
No
Insulated
No
Socket Shape
6-Point
Bolt Clearance
2 7/32 in
Non-Sparking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 84855 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84855 Impact Socket is a standard impact socket with a size of 3-7/16 in. It features an SAE measurement type, making it suitable for applications that require this specific system of measurements. The socket depth is standard and the overall length measures at 5 inches, providing adequate reach for various tasks. With a drive size of 1-1/2 in and bolt clearance of 2-7/32 in, this tool can accommodate compatible fasteners effectively.
Constructed from alloy steel, the WRIGHT TOOL - 84855 Impact Socket offers durability and resilience under pressure. Its black oxide finish adds to its robustness while also giving it a sleek appearance. This impact-rated tool has been designed to withstand high torque applications as per ASME B107.110 standards.
This product falls into the category type 'Impact Socket' and comes with several notable features such as its non-magnetic property which makes it suitable for use around electronic devices or magnetic materials without interference. However, please note that this item is not insulated nor non-sparking, so precautions should be taken when using it in certain environments or situations where these factors may be relevant.
The socket shape is six-pointed which provides improved grip on bolts thus reducing slippage during use; furthermore, the output type is also six points adding to its compatibility with similar fastener types. Despite being tether ready and locking feature absent on this model, its design still allows for efficient operation across different work scenarios involving bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.