Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 3-9/16" Size, SAE Impact Socket, Deep Socket, 6-Point, Black Oxide

  • Mfr # 84957

  • Zoro # G8370896


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84957
Zoro #
G8370896
UPC #
00076799722775
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-9/16 in
Overall Length
6 7/16 in
Socket Depth
Deep
Socket Length
6 7/16 in
Socket Size
3 9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Output Type
6 pt
Socket Type
Deep Impact
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Measurement Type
SAE
Bolt Clearance
2 1/4 in
Locking
No
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Sparking
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT - 84957 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84957 Impact Socket is a robust tool designed for use with bolts. It features an SAE measurement type and a socket size of 3 9/16 in, making it suitable for tasks requiring this specific dimension. The deep socket depth accommodates bolt clearance up to 2 1/4 in, while the overall length of the tool measures at 7 13/16 in. This impact-rated socket has a drive size of 1-1/2 in and adheres to ASME B107.110 standards.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications associated with its category type. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. The six-point shape provides increased strength and avoids rounding off fasteners by applying force to flat sides rather than corners.
This non-magnetic product comes as a single item per package without locking or tether-ready capabilities. Despite not being insulated or non-sparking, it's compatible with any standard impact driver due to its drive type being specifically designed for impacts. With these attributes combined, the WRIGHT - 84957 Impact Socket offers reliable performance that meets professional demands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.