Zoro Homepage

1-1/2" Drive, 4-1/16" Size, SAE, Impact Socket, Deep Socket, 6-Point, Black Oxide

  • Mfr # 84965

  • Zoro # G7988242


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
7 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84965
Zoro #
G7988242
UPC #
00076799722829
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
4-1/16 in
Overall Length
7 1/16 in
Socket Depth
Deep
Socket Length
7 1/16 in
Socket Size
4 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Deep Impact
Measurement Type
SAE
Socket Shape
6-Point
Insulated
No
Bolt Clearance
2 5/8 in
Non-Sparking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Locking
No
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 4 1/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 2 5/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.