Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 4-1/2" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84872

  • Zoro # G8124855


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
5 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84872
Zoro #
G8124855
UPC #
00076799706881
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
4-1/2 in
Overall Length
5 15/16 in
Socket Depth
Standard
Socket Size
4 1/2 in
Socket Length
5 15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Drive Type
Impact
Standards
ASME B107.110
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Bolt Clearance
2 7/8 in
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 84872 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84872 Impact Socket is a standard SAE tool, designed to accommodate bolts with its 4-1/2 inch socket size. The socket depth is standard and the overall length of the tool measures at 5 7/8 inches, providing adequate reach for various tasks. With a drive size of 1-1/2 inches and an output type of six points, this impact socket is built to deliver precise performance.
Crafted from durable alloy steel, this impact-rated socket offers robustness and longevity. It features a black oxide finish that enhances its resistance against corrosion and wear. The non-magnetic property of the material further adds to its utility by preventing unwanted metal particle attraction during use.
This impact socket adheres to ASME B107.110 standards, demonstrating its quality build and design integrity. Its six-point shape ensures proper grip on fasteners while reducing risk of rounding them off due to high torque levels. Although not insulated or tether ready, it provides ample bolt clearance at 2-7/8 inches for efficient operation in various settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.